Beli Spindle Bor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Drill Sleeve (Sok Bor)
    37%
    Mulai

    Rp1.699.900

    TRUSCO Drill Sleeve (Sok Bor)
    Deskripsi:
    It is used to reduce Morse taper size of drill and reamer. (For matching with the taper size of the spindle of the drilling machine used)
    atribut:
    • Material: Chrome molybdenum steel (SCM 415), hardened abrasive product
    • Total Length (mm): 156
    • Weight (kg): 1.4
    • Inner Diameter (mm): 12.1
    • Outer Diameter (mm): 44.4
    • Inner Taper: MT1
    • Outer Taper: MT5
  2. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  3. BOSCH Kepala Bor
    Rating:
    100% of 100
    (2)
    Mulai

    Rp94.900

    BOSCH Kepala Bor
    atribut:
    • Replacement Key: D
    • Bench-mounted Drill: +
    • Impact-proof: +
    • Illustration No.: 1
  4. TRUSCO Drill Sleeve (Sok Bor)
    39%
    Mulai

    Rp1.399.900

    TRUSCO Drill Sleeve (Sok Bor)
    Deskripsi:
    -Use it to reduce morse taper size of drill and reamer. (For matching with the taper size of the spindle of the drilling machine used)
    atribut:
    • Material: Chromium Molybdenum Steel (Scm415), A Quenching Polished Item.
  5. TRUSCO Drill Sleeve (Sok Bor)
    Mulai

    Rp1.299.900

    TRUSCO Drill Sleeve (Sok Bor)
    atribut:
    • Material: Chromium Molybdenum Steel (SCM415) Quenched and Ground Product
  6. BOSCH Keyless Drill Chuck
    Mulai

    Rp499.900

    BOSCH Keyless Drill Chuck
    Deskripsi:
    Kepala bor tanpa kunci hingga 10 mm
    atribut:
    • Chuck Capacity (mm): 1.0-10.0
    • Mount, Range: 1/4inch external hex shank
    • Illustration No.: 3
    • Type Drill Chuck: Keyless Chuck
  7. YUKIWA SEIKO Key-Less Drill Chuck (Chuck Bor)
    Mulai

    Rp2.899.900

    YUKIWA SEIKO Key-Less Drill Chuck (Chuck Bor)
    Deskripsi:
    -Because it is a keyless system, it is possible to attach and detach drills by simply turning by hand.-For attaching drills etc.
    atribut:
    • Purpose of Use: For attaching drills etc.
  8. Yamawa Center Drill High Helix Type A 60° (Mata Bor Center)
    Mulai

    Rp179.900

    Yamawa Center Drill High Helix Type A 60° (Mata Bor Center)
    Deskripsi:
    The center drill is a drill used to process the center hole. In addition, it may be used for positioning of drill hole machining and chamfering of holes. Because of the strong twist of the groove, it is suitable for relatively viscous material (SUS etc.) or particularly soft material.
  9. TRUSCO Drill Sleeve (Sok Bor)
    Mulai

    Rp2.299.900

    TRUSCO Drill Sleeve (Sok Bor)
    atribut:
    • Material: Chromium molybdenum steel (SCM415), Quenched and ground product
    • Internal Taper: MT4
    • External Taper Bit: MT5
    • Inside Diameter (mm): 31.3
    • Outside Diameter (mm): 44.4
    • Total Length (mm): 168
  10. Kennedy Solid Carbide Screw Drill
    Mulai

    Rp469.900

    Kennedy Solid Carbide Screw Drill
    Deskripsi:
    Primarily designed for removing broken taps or bolts without damaging the component surface. By drilling the core of a tap it is possible to remove the remaining pieces with a scriber. Screw Drills are also suitable for drilling other hard materials including: hardened steels, glass, stellite etc. Select screw drill as per tap diameter. Steady manual feed component and spindle stability are vital. Drills should be running between 1500 and 3500 revs/min. A steady and continuous manual feed should be applied. No cutting fluid required.
    atribut:
    • Material: Carbide
  11. YUKIWA SEIKO Drill Chuck (Chuck Bor)
    34%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp93.900

    YUKIWA SEIKO Drill Chuck (Chuck Bor)
    Deskripsi:
    -High precision or more than JIS standard swinging accuracy is secured.-High precision and outstanding durability.-It is a tapered hole for grinding finish.-It is a powerful and stable grasping power.-For attaching drills etc.-Chuck Handle
  12. TRUSCO Keyless Drill Chuck (Chuck Bor)
    Mulai

    Rp2.599.900

    TRUSCO Keyless Drill Chuck (Chuck Bor)
    atribut:
    • Overall Length (mm): 105
    • Weight (kg): 1.03
    • Deflection Pricision: Less than 50micro
    • Clutching Capability (mm): 0.5 - 13
    • Mounting Taper: JT6
    • Outer Diameter d (mm): 50.5
  13. monotaro Drill Chuck (Chuck Bor)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    monotaro Drill Chuck (Chuck Bor)
    Deskripsi:
    It achieves high runout accuracy and strong and stable grasping power. To grasp the drill.
    atribut:
    • Accessories: Chuck Handle 16mm
    • Clutching Capability (mm): 1 - 13
    • Dimension D1 (mm): 38
    • Dimension D2 (mm): 53+-0.5
    • Dimension L1 (mm): 89
    • Dimension L2 (mm): 66+(-1)
    • Jacobs Taper: JT6
  14. BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.299.900

  15. TRUSCO Integrated Keyless Drill Chuck (Chuck Bor)
    Mulai

    Rp3.099.900

    TRUSCO Integrated Keyless Drill Chuck (Chuck Bor)
    atribut:
    • Accessories: Hook Spanner
    • Clutching Capability (mm): 0.5 to 13
    • Deflection Accuracty (mm): 5/100 or Less
    • Outside Diameter (mm): 50.5
    • Pricision (mm): 0.05
    • Specifications: with Hook Spanner
  16. ALPEN Tile Porcelain Drill Bit Keramo Extreme (Mata Bor Kaca)
    Mulai

    Rp309.900

    ALPEN Tile Porcelain Drill Bit Keramo Extreme (Mata Bor Kaca)
    atribut:
    • Shank Diameter: 10mm
    • Effective Length: 10mm
  17. ALPEN Tile Drill Bit Porcelain Keramo Extreme (Mata Bor Keramik)
    Mulai

    Rp599.900

    ALPEN Tile Drill Bit Porcelain Keramo Extreme (Mata Bor Keramik)
    atribut:
    • Cutting Diameter: 4.3
    • Effective Length: 10mm
    • Shank Diameter: 10mm
    • Total Length: 100mm
    • Purpose of Use: Work material: Stone tile, porcelain tile, ceramic tile, glass, etc.
  18. TRUSCO Integrated Key-Less Drill Chuck MT Shank, Hook Spanner (Chuck Bor)
    Mulai

    Rp3.399.900

    TRUSCO Integrated Key-Less Drill Chuck MT Shank, Hook Spanner (Chuck Bor)
    atribut:
    • Set Contents: Hook spanner
    • Connection Taper: MT4
    • Outside Diameter (mm): 50.5
    • Total Length (mm): 227.9
    • Specification: Run out accuracy is below 5/100mm
    • Accessories: Hook Spanner
Daftar Harga Spindle Bor Terbaru October 2026
TRUSCO Drill Sleeve (Sok Bor)Rp1.699.900
BOSCH Corded Drill Driver (Mesin Bor Listrik)Rp99.900
BOSCH Kepala BorRp94.900
TRUSCO Drill Sleeve (Sok Bor)Rp1.399.900
TRUSCO Drill Sleeve (Sok Bor)Rp1.299.900
BOSCH Keyless Drill ChuckRp499.900
YUKIWA SEIKO Key-Less Drill Chuck (Chuck Bor)Rp2.899.900
Makita Drill Chuck (Chuck Bor)Rp20.900
TRUSCO Drill Sleeve (Sok Bor)Rp919.900
Yamawa Center Drill High Helix Type A 60° (Mata Bor Center)Rp179.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)